- EC510 Kit includes EC500 84Microseconds/cm, 1413Microseconds/cm, 12880Microseconds/cm conductivity calibration standards, pH buffer pouches (1 each of 4, 7, 10pH plus rinse solution)
- Weighted base
- 3 sample cups with caps and case
Extech EC510 Waterproof ExStik® II pH/Conductivity Meter Kit, Electrode
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$309.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Package Includes | Ec500, 84Microseconds/Cm, 1413Microseconds/Cm, 12880Microseconds |
| Package Quantity | 1 |
| Description | Waterproof Exstik® Ii Ph/Conductivity Meter Kit |
| Application Method | Electrode |
| Manufacturers Part Number | EC510 |
| Purpose | Conductivity, Tds, Salinity, Ph, Temperature |
| Brand | Extech |