Extech DO700 Portable Dissolved Oxygen Meter, Electrode
Write a Review
|
Questions & Answers (0)
Product Description
Extech DO700 Portable Dissolved Oxygen Meter, Electrode
Kit measures 9 parameters including: DO concentration/saturation, pH, mV, temperature, conductivity, TDS, salinity and resistivity. Comes in a hard carrying case with do probe with 3 membrane caps and fill solution, pH/mV/temperature electrode, polymer conductivity cell, pH calibration solutions, conductivity calibration solution and 2 AA batteries.
Kit measures 9 parameters including: DO concentration/saturation, pH, mV, temperature, conductivity, TDS, salinity and resistivity. Comes in a hard carrying case with do probe with 3 membrane caps and fill solution, pH/mV/temperature electrode, polymer conductivity cell, pH calibration solutions, conductivity calibration solution and 2 AA batteries.
PRICE
$1,349.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Package Includes | Dissolved Oxygen Probe W/3 Membrane Caps & Do Internal Fill Solution (30Ml) |
| Package Quantity | 1 |
| Description | Portable Dissolved Oxygen Meter |
| Application Method | Electrode |
| Manufacturers Part Number | DO700 |
| Purpose | Do, Ph, Conductivity, Temperature |
| Brand | Extech |