Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642110

MPN #: PH110

Extech PH110 ExStik® Refillable pH Meter, Electrode, pH

Product Description
Extech PH110 ExStik® Refillable pH Meter, Electrode, pH

Refillable pH electrode is easily serviced. Fresh reference solution maintains high accuracy. Eliminates concern with shelf life. Flat surface electrode measures pH in liquids, semi-solids and solids. No more electrode breakage or clogged junctions. Renew indicator tells you it's time to replace your electrode. Eliminates guesswork. Cal alert tells you it's time to recalibrate. Ensures accuracy. Memory records and recalls 15 sequentially tagged readings. Allows detection of changes over time. Analog bar graph displayed on LCD. Shows trends in acidity or alkalinity 1, 2 or 3 point calibration automatically recognizes buffer solutions. Automatic temperature compensation. Simultaneous display of pH and temperature. Waterproof to IP57 standard.

Complete with:
  • Protective sensor cap
  • Sample cup with cap
  • 4 3 V batteries
  • 48 In. neck strap
PRICE
$209.95

Min. purchase quantity is 2
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Package IncludesRefillable Ph Electrode, 1.5 Ml Bottle Kci, 2 Reference Junctions
Package Quantity1
DescriptionExstik® Refillable Ph Meter
Application MethodElectrode
Manufacturers Part NumberPH110
PurposePh
BrandExtech