Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1641885

MPN #: OYSTER-15

Extech OYSTER-15 Oyster pH/mV/Temperature Meter Kit, Electrode

Product Description
Extech OYSTER-15 Oyster pH/mV/Temperature Meter Kit, Electrode

Exclusive oyster design can be used in the lab or in the field. Large LCD built into adjustable flip up cover displays pH or mV and temperature simultaneously. Stores/recalls 25 labeled readings. Auto or manual temperature compensation. 5 point buffer recognition.

Includes:
  • Meter
  • Neck strap
  • 9v battery
  • pH probe
  • Sample buffers (4 and 7pH) and carrying case
  • Optional RTD temperature probe
PRICE
$349.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Package IncludesOyster-10, Mini Ph Electrode, Sample Buffers (4 And 7Ph) And Carrying Case
Package Quantity1
DescriptionOyster Ph/Mv/Temperature Meter Kit
Application MethodElectrode
Manufacturers Part NumberOYSTER-15
PurposePh Or Mv, Temperature
BrandExtech