Pencils
Availability
Refillable
Type
Brand
Length
Height
Color
Price
Related Products
The Pentel® Twist-Erase® Express features a comfortable, extra-soft latex-free grip for less writing fatigue. Frequent mistakes are no match for the larger-than-ordinary and long-lasting twist-up eraser cleanly erases any mistakes – no smudges, no paper tears and no ghosts. It is pre-loaded with Pentel Super Hi-Polymer® HB lead which produces fine lines, no sharpening required.
The Pentel® Quicker Clicker™ is the original side advance mechanical pencil. It features a convenient side button that propels lead for continuous writing without changing writing position. A protective tip design stabilizes lead to reduce breakage and help your lead last longer. A comfortable, extra-soft latex-free grip reduces writing fatigue. Eraser cap to keep your eraser clean when not in use. Available in 0.5mm, 0.7mm and 0.9mm lead sizes; it is pre-loaded with Pentel® Super Hi-Polymer® HB lead that never needs sharpening, is super strong and produces a clear dark line.
Quicker Clicker Automatic Pencil offers a unique side action, lead advance button that advances lead without changing the normal writing position. Pencil design features a latex free rubber grip, large stationary eraser, stationary tip and fixed sleeve. Refillable with Pentel Super Hi-Polymer Lead and PDE-1 large refill eraser. Rubber Grip/Self-Advancing Lead/Eraser. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Pentel® Quick Click™ is the fast and convenient side-advance mechanical pencil. The quick side-advance button advances lead without interrupting your writing. Easy-to-use slide extends and retracts the long-lasting eraser. Latex-free eraser won't smudge, ghost or tear your paper. Fun clear barrel design with bright color accents. Latex-free grip for hours of comfortable writing.
Mechanical pencil features a side-click lead advance, transparent barrel design and a latex-free comfort grip. Convenient side button allows the 0.5MM lead to advance effortlessly without changing hand position. HB lead inside is equivalent to a No. 2 wooden pencil. Turn dial left to advance eraser, and right to retract. The refillable, extra-long twist-up eraser feature allows longer use. Twist Erase Click Mechanical Pencil is refillable with Pentel Super Hi-Polymer Lead and E10 jumbo refill eraser. Latex-Free Grip/Eraser/Pocket Clip/Transparent Barrel/Twist-Action Mechanism/Comfort Grip.