Pentel® Twist-Erase Express Mechanical Pencil, Refillable, 0.9mm, Smoke
Write a Review
|
Questions & Answers (0)
Product Description
Twist-Erase Express Mechanical Pencil features a 1-1/4" tall twist-up eraser for long-lasting use. Latex-free grip has extended coverage on the lightweight barrel for writing versatility. Design includes a top click, stationary tip, and fixed tip design. Refillable with Pentel Super Hi-Polymer lead and E10 jumbo eraser. Rubber Grip/Eraser/Latex-Free Grip.
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.9 mm |
Product Details
| Type | Pencil |
| Pencil Number | #2 |
| Style | Mechanical Pencil |
| Lead Type | Medium |
| Description | Twist-Erase Express Mechanical Pencil |
| Lead Color Family | Black |
| Package Quantity | 1/Pack |
| Refillable | Yes |
| Manufacturers Part Number | QE419A |
| Retractable | Yes |
| Barrel Color Family | Smoke |
| Lead Degree Hardness | Medium |
| Brand | Pentel |