Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Satco 80-1301 Phenolic Candelabra Socket with 26' Leads  3-in. Flange

Satco 80-1301 Phenolic Candelabra Socket with 26' Leads 3-in. Flange

Item #: WBB515459

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.97

Save $0.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Satco 80-1474 3 Light Phenolic Threaded Candelabra Harness Set  6-in. Centers

Satco 80-1474 3 Light Phenolic Threaded Candelabra Harness Set 6-in. Centers

Satco 80-1552 Phenolic Candelabra Socket with 12-1/2-in. Leads  1-11/16-in. Flange

Satco 80-1552 Phenolic Candelabra Socket with 12-1/2-in. Leads 1-11/16-in. Flange

Satco 80-1944 T5 Lampholder - Slide-On  Rotary Locking

Satco 80-1944 T5 Lampholder - Slide-On Rotary Locking

Satco 90-1077 118mm Double Ended Halogen Socket

Satco 90-1077 118mm Double Ended Halogen Socket

Leviton 9878 Incandescent Lampholder, Keyless, Porcelain, Medium Base, 660W - Pkg Qty 2

Leviton 9878 Incandescent Lampholder, Keyless, Porcelain, Medium Base, 660W - Pkg Qty 2

Leviton 10045 Medium Base, One-Piece, Keyless, Incandescent Lampholder

Leviton 10045 Medium Base, One-Piece, Keyless, Incandescent Lampholder

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial  2 Lamp  32w  Instant Start Ballast

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial 2 Lamp 32w Instant Start Ballast

Phenolic Candelabra Socket with 26' Leads, 3-in. Flange

26-in. #18 UL 1430 B/W Leads 105-#176;C

Product Details

  • Brand Satco
  • Voltage 125 V
  • Leads 26-in. #18 UL 1430 B/W Leads 105°C
  • Manufacturers Part Number 80-1301
  • Wattage 75 W
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 80-1301 Phenolic Candelabra Socket with 26' Leads  3-in. Flange

Satco 80-1301 Phenolic Candelabra Socket with 26' Leads 3-in. Flange

Item #: WBB515459

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant