Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Satco 80-1693 Phenolic Threaded Candelabra Socket  1-3/4-in. w/Shoulder and Phenolic Ring

Satco 80-1693 Phenolic Threaded Candelabra Socket 1-3/4-in. w/Shoulder and Phenolic Ring

Item #: WBB515916

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.40

Save $0.37 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Satco 80-1474 3 Light Phenolic Threaded Candelabra Harness Set  6-in. Centers

Satco 80-1474 3 Light Phenolic Threaded Candelabra Harness Set 6-in. Centers

Satco 80-1552 Phenolic Candelabra Socket with 12-1/2-in. Leads  1-11/16-in. Flange

Satco 80-1552 Phenolic Candelabra Socket with 12-1/2-in. Leads 1-11/16-in. Flange

Satco 80-1944 T5 Lampholder - Slide-On  Rotary Locking

Satco 80-1944 T5 Lampholder - Slide-On Rotary Locking

Satco 90-1077 118mm Double Ended Halogen Socket

Satco 90-1077 118mm Double Ended Halogen Socket

Leviton 9878 Incandescent Lampholder, Keyless, Porcelain, Medium Base, 660W - Pkg Qty 2

Leviton 9878 Incandescent Lampholder, Keyless, Porcelain, Medium Base, 660W - Pkg Qty 2

Satco 80-1496 T8/T12 Slimline Single Pin Fluorescent Socket - Plunger

Satco 80-1496 T8/T12 Slimline Single Pin Fluorescent Socket - Plunger

Leviton 10045 Medium Base, One-Piece, Keyless, Incandescent Lampholder

Leviton 10045 Medium Base, One-Piece, Keyless, Incandescent Lampholder

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial  2 Lamp  32w  Instant Start Ballast

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial 2 Lamp 32w Instant Start Ballast

Phenolic Threaded Candelabra Socket, 1-3/4-in. w/Shoulder and Phenolic Ring

75W-125V

Product Details

  • Terminal 1 3?4-in. w/Shoulder and Phenolic Ring
  • Brand Satco
  • Voltage 125 V
  • Manufacturers Part Number 80-1693
  • Wattage 75 W

Weights & Dimensions

  • Width 3.75 in
  • Height 1.75 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 80-1693 Phenolic Threaded Candelabra Socket  1-3/4-in. w/Shoulder and Phenolic Ring

Satco 80-1693 Phenolic Threaded Candelabra Socket 1-3/4-in. w/Shoulder and Phenolic Ring

Item #: WBB515916

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant