L.H.Dottie® Phillips Pan Head Self Drilling Screw, #6 x 7/16", 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Framing Screws are used to connect light-gauge sheet metal parts together. They are manufactured with Philips recess drives and tapered pan heads and are finished with a black phosphate coating. Material: Carbon Steel
PRICE
$7.40
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/16 in |
| Size | #6 |
Product Details
| Head Type | Pan |
| Drive | Phillips |
| Drive Type | Phillips |
| Country of Origin | Taiwan |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 100 |
| Description | Self-Drilling Framer Screw |
| Manufacturers Part Number | F6716 |
| Full or Partial Thread | Full |
| Brand | L.H.Dottie |