6X1 #5HD Phillips Pan High Low Screw Fully Threaded 18 8 Stainless Steel. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
4X1/2 #3HD PHILLIPS PAN HIGH LOW SCREW FULLY THREADED 4 10 STAINLESS STEEL. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
8X5/8 #6HD PHILLIPS PAN HIGH LOW SCREW FULLY THREADED 4 10 STAINLESS STEEL. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
4X3/8 #3HD Phillips Pan High Low Screw Fully Threaded Black Oxide. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
It is an authentic item that is supplied directly from the original equipment manufacturer for use with Powermatic jointers. This is a special screw that is designed to secure the knife Gib. It provides an identical replacement for a missing or a faulty part that was installed on a new unit, please make sure to refer to the appropriate diagrams of your model for the correct location and application of this hardware. Keep in mind this high-quality screw is made of durable metal and is sold individually. For Use With: Jet 60B (1610077K) 8" 3HP 3PH 460V Magnetic Switch Jointer 60C (1610084K) ...