Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
L.H.Dottie

Model # :WBB3148541

MPN #: TEKPH101

L.H.Dottie® Phillips Pan Head Self Drilling Screw, #10 x 3/4", 100 Pack

Product Description
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws. Material: Carbon Steel

PRICE
$25.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Size#10

Product Details

Head TypePan
DrivePhillips
Drive TypePhillips
Point#3 BSD
Country of OriginTaiwan
FinishZinc
MaterialSteel
DescriptionSelf-Drilling Screw
Package Quantity100
Manufacturers Part NumberTEKPH101
Full or Partial ThreadFull
BrandL.H.Dottie