#10-16 x 3" Self-Drilling Screw - Phillips Pan Head - 410 Stainless Steel - FT, Pack of 200
Write a Review
|
Questions & Answers (0)
Product Description
Self drilling screws have a point to cut through material and eliminate the need to drill a pilot hole. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$215.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Size | #10 |
Product Details
| Head Type | Pan |
| Drive Type | Phillips |
| Point | #3 BSD |
| Country of Origin | Import |
| Finish | 410 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 200 |
| Description | Self-Drilling Screw |
| Manufacturers Part Number | 040450 |
| Full or Partial Thread | Full |
| Brand | Brighton-Best |