Model # :WBB409182
MPN #: 0812KPMB
#8 x 3/4 Phillips Modified Truss Head Full Thread Self Drilling Screw Black Phos - Pkg of 5000
Write a Review
|
Questions & Answers (0)
Product Description
8X3/4 Phillips Modified Truss Head Full Thread Self Drilling Screw Black Phos. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.
PRICE
$355.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Size | #8 |
| Head | Truss |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Black Phosphate |
| Material | Steel |
| Package Quantity | 5000 |
| Manufacturers Part Number | 0812KPMB |