DeWalt® eng. by Powers 04056-PWR - Strap-Toggle™ Wall Anchor, 3/8" x 4", Drill Dia. 3/4" - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Strap-Toggle™ Hollow Wall Anchor, 3/8" X 4", Drill Dia. 3/4"
The Strap-Toggle is a pre-assembled anchor consisting of a carbon steel wing and a locking cap and ratchet leg assembly molded from engineered plastic. When compared to traditional Toggle Bolt, this unique anchor can be installed through a smaller hole and does not require a fixture or screw to set it.
The Strap-Toggle is a pre-assembled anchor consisting of a carbon steel wing and a locking cap and ratchet leg assembly molded from engineered plastic. When compared to traditional Toggle Bolt, this unique anchor can be installed through a smaller hole and does not require a fixture or screw to set it.
PRICE
$44.25 Sold in packages of 25 / $1.77 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Size | 3/8" |
| Drill Diameter | 2-1/2 in |
| Wall Thickness | 3/4 in |
Product Details
| Series | Strap-Toggle |
| Anchor Type | Hollow Wall Anchor |
| Country of Origin | Import |
| Finish | Plain |
| Material | Plastic |
| Package Quantity | 25 |
| Manufacturers Part Number | 04056-PWR |
| Wt./100 | 5 |
| Brand | DeWalt |