Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Omnimed

Model # :WBB3217579

MPN #: 351005

Omnimed Phlebotomy Cart, 3 Drawers & Key Lock, 23-1/2"L x 17-3/4"W x 38"H, Off White

Product Description
The Omni Phlebotomy Cart with 5" Casters is the ideal solution for healthcare professionals seeking a reliable and versatile medical cart. The Omni 3 Drawer Phlebotomy cart has 3 pull out drawers, 3 side shelves and a durable worktop for tray kits. Its side has 3 tilt bins for supplies and 2 built in glove box holders. At the front bottom there is a large viewable shelf with a door closure. The cart's aluminum frame provides stability and strength without excess weight. Its 5" medical grade casters provide for stability and easy maneuverability in busy spaces. It has a centralized flat key lock system to keep contents safe and measures 23-1/2"L x 17-3/4"W x 38"H.

Designed with functionality in mind, the cart features a large work surface with an integrated lip to securely hold items in place during use.

Features:
  • New & Improved: Upgraded 6000-series aluminum base structure for greater durability and modularity
  • Maximized Storage: Modular rail system allows for easy customization with various storage add-ons
  • Secure: Centralized lock system for added security on drawers and doors
  • Spacious Work Surface: Large surface with integrated lip keeps items secure
  • 2-Year Warranty: Backed by a 2-year warranty for added reliability


PRICE
$1,575.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/2 in
Width17-3/4 in
Height38 in
Weight75 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Lock TypeKey Lock
TypePhlebotomy Cart
ColorWhite
Number of Drawers3
Wheel TypePolyurethane Swivel Casters (2 Locking)
StyleMobile Cart
Made in the USAYes
Number of Shelves4
MaterialAluminum
Package Quantity1
Manufacturers Part Number351005
BrandOmnimed

Warranty

Warranty2 yr