Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB2277577

MPN #: MH5200K

Harloff Premium Malignant Hyperthermia Cart with Refrigerator, 2 Drawers, Key Lock, Navy - MH5200K

Product Description
Features:
  • 20-gauge powder-coated steel with built-in refrigerator
  • Uses high performance Follett® REF2 refrigerator or equivalent
  • Drawers allow for storage of poster and MH Procedure Manual available from MHAUS
  • Also store supplies to actively cool a patient, such as hypothermia blankets, over and under the patient
  • High performance refrigerator ensures temperature controls for cold isotonic saline for IV infusion and or gastric, peritoneal or rectal irrigation, as appropriate.
  • Cart can hold critical MH emergency supplies at the proper temperature in close proximity to areas where they are most needed
  • Upgrade to back rail featuring painted steel sign that reads "MH Cart Only"
  • Key lock for drawers and refrigerator
  • Cart ships with wheels installed
  • Hospital grade plug and cord
Accessories Included:
  • Waste container with mounting bracket
  • Large wire basket
  • Two large chart/document holders
Drawer Configuration:
  • (2) - 3" high (7.6 cm)
  • (1) - Compartment with pre-installed refrigerator
Internal Drawer Dimensions:
  • 23" W x 17" D (58.42 cm W x 43.18 cm D)
Assembled Dimensions:
  • 48.5" H x 37.5" W x 26"D (123.2 cm H x 95.3 cm W x 66 cm D)
  • Cart net weight: 188 pounds (85.3 kg)


PRICE
$10,499.00

1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37-1/2 in
Width26 in
Height48-1/2 in
Weight188 lbs
Wheel Diameter5 in
Drawer Dimensions(2) 3"H

Product Details

Assembly RequiredNo
Lock TypeKey Lock
TypeMalignant Hyperthermia Cart
ColorBlue
Number of Drawers2
Wheel TypeFull Swivel, Two with Brakes
MaterialSteel
DescriptionMalignant Hyperthermia Cart with Medical Refrigerator
Package Quantity1
Manufacturers Part NumberMH5200K
BrandHarloff