Phoenix 24" Grey Daisy Cleaning Pads, Case of 5 - 1750
Write a Review
|
Questions & Answers (0)
Product Description
Patented Daisy design and unique construction calibrated for the ultimate in cleaning abilty with our Phoenix equipment and Classic Spray Cleaning Emulsion. Use each side for 12-15 minutes, then clean out up to 10 times for exceptional performance and value.
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Pad Size | 24 in |
Product Details
| Type | Scrubbing Pad |
| Package Quantity | 5 |
| Description | Cleaning Pads |
| Pad Shape | Round |
| Color | Gray |
| Application | Scrubbing |
| Manufacturers Part Number | 1750 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Brand | Phoenix |