Phoenix 24" Titan 24 Propane Spray Cleaning & Polishing Machine, Gray/Red - 1007k
Write a Review
|
Questions & Answers (0)
Product Description
Propane engine with a true propane carburetor. EPA and CARB approved. 1250 RPM. 55 lbs. head pressure. Electric start. Hour meter. Quick change pad holder. Equipped with bottle holder, quick connect fitting and spray pump for dispensing Classic. Cleans or Polishes up to 17,000 square feet per hour.
PRICE
$4,399.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 64 in |
| Width | 24 in |
| Height | 40 in |
| Weight | 250 lbs |
| Diameter | 24 in |
| Cleaning Width | 24 in |
Product Details
| Assembly Required | No |
| Power | 19 |
| Type | High Speed |
| Horsepower | 17 HP |
| Color | Gray |
| Cleaning Capacity | 15,000 ft²/hr |
| Voltage | 12 V |
| Material | Steel |
| Description | Spray Cleaning/Polishing Machine |
| Manufacturers Part Number | 1007k |
| Decibels | 84 |
| Engine Type | Kawasaki 481 |
| Brush Motor RPM | 1250 rpm |
| Brand | Phoenix |
Warranty
| Warranty | 1 Year/2 Year Parts |
Compliance & Certifications
| Certifications | EPA/CARB |