Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advance Commercial

Model # :WBB3133403

MPN #: 56422185

Nilfisk Advance Advolution™ 2710 Battery-Powered Rider Burnisher, 312AH AGM

Product Description
Rider Comfort and Increased Run-Time Our Avolition™ 2710 battery-powered rider burnisher makes large-area floor polishing easy, comfortable and productive. This machine is an ideal floor buffing solution for airport terminals, shopping centers, hospitals and more. Benefits of Avolition 2710 Rider Burnishers The Avolition 2710 is designed around an easy-to-control and maneuver front steering system and unique One-Touch™ control pad for simple operation. The rider burnisher does the rest by automatically monitoring and controlling optimum pad pressure for a superior, consistent gloss, every time.

Features:
  • Simplify operation and minimize training - unique One-Touch™ control pad, front steering system and automatic safeguards to prevent accidental start-ups
  • Ensure a consistent gloss with the automatically adjusting pad which operates at a speed of 1,600 RPMs and three different pressure settings
  • Burnish over 30,000 sq. ft. per hour, on average, with the extended battery run-time (maximum tested productivity is even higher)
  • Work during the day thanks to the low sound levels of 69 dB A (the volume of standard conversation)
  • Quickly and easily change burnishing pads by tilting the mid-mounted burnishing head


PRICE
$32,245.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Pad Pressure50-75 lbs
Cleaning Width27 in

Product Details

Assembly RequiredNo
RPMNo load 1,760/ Under load 1,500 rpm
TypeRider Burnisher
Horsepower3.25 HP
Vacuum Motor3.25 hp
ColorGray
Voltage6 V
MaterialSteel
Manufacturers Part Number56422185
Batteries6-6V DC/312 Ah Wet
Decibels69
Brush Motor RPMNo load 1,760/ Under load 1,500 rpm
BrandAdvance Commercial

Warranty

Warranty3 Years Parts, 3 Years Labor yr

Compliance & Certifications

CertificationsETL