- Brush speed: 1500 RPM
- Pad size 20"
- Motor: 1.5 HP AC
- Circuit Breaker
- Dust Control System w/ flexible skirt for better indoor air quality
- Power Cord: 50 ft. 3 wire grounded 14 guage
- Handle: Fixed durable chromed 13 guage steel 1 1/4" diameter
- Wheels: Four 5" non-markinh wheels
- Shipping Weight: 145 lbs
- Net Weight w/o cable 120 lbs.
- Shroud: Epoxy powder coated steel
- Chasis: Cast aluminum
Koblenz B-1500-FC N 20" Burnisher w/ Dust Control, Floating Handle, 1.5HP, 1500 RPM, 120V, 50' Cord
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,499.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 33.9 in |
| Height | 46.5 in |
| Weight | 117 lbs |
| Cord Length | 50' |
| Pad Size | 20 in |
| Cleaning Width | 20 in |
Product Details
| Assembly Required | No |
| Type | Floating Handle Burnisher |
| Horsepower | 1.5 HP |
| Color | Gray |
| Handle Type | Floating |
| Voltage | 120 V |
| Material | Metal |
| Manufacturers Part Number | 00-4435-01-2 |
| Brush Motor RPM | 1500 rpm |
| Brand | Koblenz |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |