Features:
- 6' table with 4' seats
- 4" structural steel tubing frame
- Recycled plastic planks
- All stainless steel hardware
- All MIG welded
- Inground Mount
Weights & Dimensions
| Length | 72 in |
| Width | 72 in |
| Height | 48-3/16 in |
| Seat Length | 48 in |
| Seat Width | 18 in |
| Seat Height | 18-5/8 in |
| Table Width | 29-3/4 in |
| Table Length | 72 in |
Product Details
| Assembly Required | Yes |
| Type | Cantilever Picnic Table |
| Frame Color Family | Black |
| Color | Brown |
| Cushion Included | No |
| Material | Recycled Plastic |
| Frame Material | Steel |
| Manufacturers Part Number | 65S-BRN6 |
| Mounting Style | In Ground |
| Collection | Phoenix |
| Shape | Rectangular |
| Brand | UltraSite |