Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pic Gauges

Model # :T9FB2311775

MPN #: PRO-202L-254G

Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 200 PSI, SS Case, Center Back Mount, PRO-202L-254G

Product Description
2-1/2" Diameter Pressure Gauge. Improved accuracy to ASME B40.1 Grade A. One piece design for toughness during installation. Glycerine filled for added durability during in application. Stainless steel case and bezel with copper alloy internals.

Features
  • 0/200 PSI
  • Stainless Case Brass Internals
  • 1/4" NPT
  • Center Back Mount
  • Glycerine Filled Pressure Gauge
  • Polycarbonate Lens
  • Accuracy 2-1-2%.
  • Ambient temp 30° F to 160° F
PRICE
$15.75

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4 in
Width3 in
Height3-1/4 in
Weight0.5 lbs
Air Inlet1/4 in
Gauge Size1-1/2 in
Connection Size1/4" NPT
Range0-200 PSI

Product Details

Connection LocationCenter Back Mount
Air Inlet Thread TypeMNPT
Accuracy2-1-2% of span ASME B40.1 Grade A °F
Max PSI200 psi
MaterialStainless Case, Brass Internals
Manufacturers Part NumberPRO-202L-254G
BrandPic Gauges
InterchangeCF1P-010D
TypePressure Gauge
Window MaterialPolycarbonate
PSI Range0-200 PSI psi
Temperature Range-50 to 160 °F
StyleHydraulic, Glycerine Filled
Package Quantity1
Description2-1/2" Dial Glycerine Filled Pressure Gauge, Center Back Mount
Case MaterialStainless Steel

Warranty

WarrantyLimited Warranty

Compliance & Certifications

CertificationsMeets or Exceeds ASME B40.100 Standard