Estwing® Axe with 14"L Indestructible Handle, 1.25 lb. Head, Black
Write a Review
|
Questions & Answers (0)
Product Description
A member of the Indestructible® Handle series, the Estwing® 1.25 lb. Head, 14" Length Indestructible® Handle Axe has its handle manufactured with the patented Indestructible® technology. This handle is made from 4 premium spring steel bars covered with vulcanized rubber, absorbing impact and vibration while protecting the user in the event of striking an electrical wire. The handle weighs more than the hammer head, allowing to apply double the torque on any struck surface.
Hardened up to 50-55 HRC, the forged head is perfect for cutting lumber, chopping firewood, trimming cutting, as well as splitting and shaping wood.
Hardened up to 50-55 HRC, the forged head is perfect for cutting lumber, chopping firewood, trimming cutting, as well as splitting and shaping wood.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 |
| Head Weight | 1.25 lbs |
| Handle Length | 14 in |
Product Details
| Type | Axe |
| Handle Material | Steel, Rubber |
| Material | Steel, Rubber |
| Package Quantity | 1 |
| Color | Black |
| Handle Color Family | Black |
| Manufacturers Part Number | EAX/114X |
| Handle Type | Straight |
| Brand | Estwing |