Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Patterson Fan

Model # :WBB3233742

MPN #: DB-C

Patterson Fan Pick Module Fan, 277V, 2480 CFM, 1PH w/Yoke, 1725 RPM

Product Description
With an evenly distributed column of air, the 'DB' is the only high-velocity "quiet fan" on the industrial market today. This innovative, distinctly sleek design requires minimum space, while emulating the performance of our most popular 18" fan, the industry standard in pick module applications. Conceived with distribution and fulfillment centers in mind, this industrial low-profile fan seamlessly combines the need for increased air movement with the noise reduction requirements commonly found in today's modern pick modules.

The DB's small footprint provides more headroom in pick modules, dock door applications, and low-ceiling areas, allowing 50% more clearance than a similar performing 18-inch high-velocity fan. It features a half-horsepower motor to power the double blower, throwing an evenly distributed dual column of air 50 feet with minimal energy consumption.

With low noise emitted at just 60 decibels, the DB is 70% quieter than a standard 18-inch high-velocity fan. Ease of communication is greatly improved with this level of noise reduction, and improved communication is a key component of greater productivity.

Features:
  • Powerful: 70' air throw and 2480 CFM
  • Energy efficient: 1/2 HP motor
  • Easy to mount


PRICE
$1,175.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35 in
Depth18-5/16 in
Height12-1/8 in
Weight39 lbs
Fan Diameter6-1/4 in

Product Details

Assembly RequiredNo
Max Ambient Temperature104 °F
Number of Speeds1
Fan TypeIndustrial
For Use WithLow Ceiling Clearance
Motor TypeOpen Drip Proof
Mounting LocationRack, Wall, Ceiling
MaterialHigh Impact Polypropylene
Phase1
Blade TypeGalvanized Aluminum
Manufacturers Part NumberDB-C
Indoor/OutdoorIndoor
Sound Level60
BrandPatterson Fan
RPM1725 rpm
TypeIndustrial Wall Mount Fan
CFM2480 CFM
Horsepower1/2 HP
ColorGray
Amperage2.5 A
Drive TypeDirect Drive
Hertz60 Hz
RPM High1725 rpm
Voltage277 V
CFM High2480 CFM
Oscillating/Non OscillatingNon Oscillating

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA