Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxx Air

Model # :WBB3230794

MPN #: HVWM 18 UPS

Maxx Air® 18" High Velocity Fan with Yoke Mount, 1450 CFM, 1/10 HP

Product Description
The Maxx Air® 18 In. High Velocity Wall Mount Fan is a low maintenance and reliable solution for a workshop, commercial or home garage, barn, industrial factory or warehouse, greenhouse, gym, and other indoor rooms where floor space is limited or when overhead circulation is required. This electric wall mounted fan is built tough with a totally enclosed motor, making it safe for use in dusty environments where other fans may fall short. Fully assembled in powder-coated steel with a heavy-duty hanging bar stress-free installation.

Features:
  • High velocity airflow up to 1450 CFM on high
  • Fan head tilts up to 180°
  • Rugged hanging bar for wall or ceiling mount installations
  • 3 speed pull chain operation
  • Totally enclosed, energy efficient PSC motor
  • Powder-coated steel construction
  • For indoor use
  • OSHA compliant grilles
  • C/UL/US Listed
  • 1-year limited warranty


PRICE
$86.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-1/2 in
Depth6-1/2 in
Height22 in
Weight12 lbs
Cord Length11 ft
Fan Diameter18 in

Product Details

Assembly RequiredNo
Number of Speeds3
Fan TypeIndustrial
Number of Blades3
Motor TypeTotally Enclosed
Mounting LocationWall or Ceiling
Wattage96 W
MaterialSteel
Phase1
Blade TypeAluminum
Manufacturers Part NumberHVWM 18 UPS
Indoor/OutdoorIndoor
BrandMaxx Air
TypeIndustrial Wall Mount Fan
CFM1350/1400/1450 CFM
Horsepower1/10 HP
ColorBlack
Drive TypeDirect Drive
Hertz60 Hz
Voltage120 V
Oscillating/Non OscillatingNon Oscillating
Features3 Speed Pull Chain Operation

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, cUL Listed