UltraSite® Pike's Peak In-Ground Kit, Silver
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Fall Height | 4 ft |
Product Details
| Manufacturers Part Number | 33-12-0104 |
| Type | Play System Accessory |
| Color | Silver |
| Brand | UltraSite |
Related Products
Intentionally created for narrower play spaces, the Row Series jams tons of activity into a straight line of fun! The Lafayette with Shade offers multiple climbers and play panels together with protection from the sun. The 4' fall height makes it ideal for kids from 2-12. Age 2-5 or 5-12. Use Zone 19' 9" x 38' 5".
As a park ornament, or as an engaging piece of interactive urban art, the Pagoda Bells will keep users coming back time and time again. The calming sound that comes from the instrument's vertical array of bells brings ringing tranquility to any outdoor setting. Specifications: Style: Bells Tonal Quality: Bright/Sustain Notes: 8 Notes Note Material: Stainless Steel Resonated: No Key/Scale: N/A Range: Alto/ Soprano Mallet: 2 Black (80 Durometer) Dimensions: Ø12-1/4" x 66"H *Finished Height varies based on mounting, post style, and desired age group.
A new twist on an old classic, the easy-to-install BinVista™ Gazebo is the perfect addition to any outdoor space. Standing 15 feet tall with a generous 16-foot diameter, this innovative shelter combines classic grain bin aesthetics with modern outdoor living. Features: Endless Versatility: Create your perfect outdoor space for any occasion. Use as a garden centerpiece, outdoor kitchen & dining area, or entertainment space - ideal for barbecues, family gatherings, and more! Venue-Ready Design: Ideal for farm stands, wedding venues, park shelters, picnic areas, and community events-a ...
Hop on the Lilypad Cymbals to create layers of rhythmic fun! Unlike the cymbals on a drum set, the Lilypad offers a wider variety of tones that can provide additional depth when accompanying other Freenotes Harmony Park instruments. The Lilypad Cymbals are available in green or silver and come with three mallets. Specifications: Style: Crotales Tonal Quality: Bright/ Sustaining Notes: 10 Note Material: Anodized Aluminum Resonated: No Key/Scale: C Major Pentatonic Range: Alto/Soprano Mallets: 3 Black (80 Durometer) Dimensions: Ø31-1/2" x 39"H *Finished height varies based on ...
The Contrabass Chimes are stunning in both their towering appearance and low resonant sound. Ranging in height from seven to nine feet, they can be installed in a variety of layouts including a horseshoe shape to experience a "surround sound" effect. Additional chimes may be purchased separately. The set comes with two mallet poles and four total mallets. Features: Finished Height varies based on mounting, post style, and desired age group Style: Chime Tonal Quality: Bass/ Sustaining Notes: 7 Note Material: Anodized aluminum Resonated: No Key/Scale: C Major Pentatonic Range: Bass/ Tenor ...