UltraSite® Timber Glen In-Ground Kit, Silver
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Fall Height | 6 ft |
Product Details
| Manufacturers Part Number | 33-12-0092 |
| Type | Play System Accessory |
| Color | Silver |
| Brand | UltraSite |
Related Products
The Pegasus fills your musical space with bright and beautiful tones. Designed to catch any tiny musician's attention by spreading its wings into two keys, C Major and A Minor. With 23 notes, the Pegasus is ready to play anything from simple to sublime. Specifications: Style: Metallophone Tonal Quality: Bright Sustain Notes: 23 Note Material: Anodized aluminum Resonated: Yes Key/Scale: (LH) A Minor (RH) C Major Pentatonic Range: Alto/Soprano Mallets: 2 Black (80 Durometer) Dimensions: 47-3/4"L x 18-7/8"W x 43"H *Finished Height varies based on mounting, post style, and desired age group.
The graceful lines and sculptural silhouette of the Harp add unparalleled beauty to any outdoor space. As users sweep both mallets across all 11 bright and sustaining chimes, gentle, soothing, angelic sounds can be heard, bringing joy to all listeners. The upright design invites players to create beautiful music from both sides. Specifications: Style: Chime Tonal Quality: Bright/ Sustaining Notes: 11 Note Material: Anodized Aluminum Resonated: No Key/Scale: C Major Pentatonic Mallets: 2 Black (80 Durometer) Dimensions: 43-5/16"L x 10"W x 68-7/16"H *Finished height varies based on ...
Intentionally created for narrower play spaces, the Row Series jams tons of activity into a straight line of fun! The Lafayette with Shade offers multiple climbers and play panels together with protection from the sun. The 4' fall height makes it ideal for kids from 2-12. Age 2-5 or 5-12. Use Zone 19' 9" x 38' 5".
The Timber Glen is a perfect option for a multifamily complex or community park. It feature two slides at different heights to give children different sliding experiences. The Deluxe Rock Climber combines both upper and lower body strength while developing important motor skills. When children need a break, they can hang out on the Bench Panel or make music with the Bass Drum. This structure meets ADA guidelines and is commercially compliant with ASTM & CSPC. A ground spike surface mount is included with the structure. The posts are 13-gauge galvanized steel tube and powdercoated. The ...
The Imbarimba design combines elements of two classic African instruments, the marimba (a resonated xylophone) and the kalimba (a thumb piano). The coated fiberglass bars are entirely weatherproof, withstand hard use, and deliver the sound of a wooden instrument without the maintenance. Stainless steel resonators project rich tones with strength and clarity. Specifications: Style: Earthy/ Percussive Tonal Quality: Earthy/Marimba Notes: 22 Note Material: Coated Fiberglass Resonated: Yes Key/Scale: (LH) C Major Pentatonic / (RH) A Minor Pentatonic Range: Alto/ Soprano Mallets: 2 Black (80 ...