Bradley Partition T10 Torx Bit, Steel - HW0037
Write a Review
|
Questions & Answers (0)
Product Description
Bradley Mills Partition Torx Bit
PRICE
$7.30
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Width | 1/2 in |
| Height | 1/2 in |
| Panel Or Post Size | All |
Product Details
| Type | Torx Bit |
| Material | Steel |
| Package Quantity | 1 |
| Description | T10 Torx Bits |
| Color | Steel |
| Compatible Partition Part/Model Number | Powder Coated/ Stainless Steel |
| Manufacturers Part Number | HW0037 |
| Brand | Bradley Corporation |