Clesco, Pillow Block Ball Bearing, PBDC-BL-062, Rigid, Die Cast Zinc Housing, 5/8" Bore
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for applications requiring strong load support in limited mounting area. Solid Zinc die cast housing is non-corrosive and lightweight. Securely retains bearing by pressing the lip 360 degrees over the outer race. Includes 2 set screws.
PRICE
$39.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 lbs |
| Dimension F | 7/16 |
| Static Weight Load Capacity | 1479 lbs |
| Bore Diameter | 5/8 in |
| Dynamic Load Weight Capacity | 2877 lbs |
| Dimension C | 4-1/4 in |
| Dimension A | 1-1/8 |
| Dimension B | 2-5/16 |
| Dimension G | 1-5/16 in |
| Diameter | 5/8" |
| Dimension D | 3-3/8 |
| Dimension E | 3/8 |
Product Details
| Max Speed | 5000 rpm |
| Type | Rigid |
| Series | PBDC-BL |
| Description | Pillow Block Ball Bearing, Rigid, Die Cast Zinc Housing |
| Manufacturers Part Number | PBDC-BL-062 |
| Housing Material | Die Cast Zinc |
| Brand | Clesco Bearings |