Clesco, Pillow Block Ball Bearing, PBPH-BL-062, Heavy Gauge, Pressed Steel Housing, 5/8" Bore
Write a Review
|
Questions & Answers (0)
Product Description
Heavy gauge two-piece housing has rust proof plated finish. Housing is crimped together at bolt holes. Bearing insert with 2 set screws has longer inner race for added load support. Extra thick non-conductive rubber liner corrects misalignment up to 2 degrees while reducing noise & vibration.
PRICE
$40.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.9 lbs |
| Dimension F | 9/64 |
| Static Weight Load Capacity | 1479 lbs |
| Bore Diameter | 5/8 in |
| Dynamic Load Weight Capacity | 2877 lbs |
| Dimension C | 4-7/16 in |
| Dimension A | 1-5/16 |
| Dimension B | 2-5/8 |
| Dimension G | 1-11/16 in |
| Diameter | 5/8" |
| Dimension D | 3-7/16 |
| Dimension E | 7/16 |
Product Details
| Max Speed | 5000 rpm |
| Type | Heavy Gauge |
| Series | PBPH-BL |
| Description | Pillow Block Ball Bearing, Heavy Gauge, Pressed Steel Housing |
| Manufacturers Part Number | PBPH-BL-062 |
| Housing Material | Pressed Steel |
| Brand | Clesco Bearings |