Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clesco Bearings

Model # :WBB984288

MPN #: PBSS-UH-100

Clesco, Pillow Block UHMW-PE Bearing, PBSS-UH-100, Self-Aligning, SS Housing, 1" Bore

Product Description
USDA & FDA approved, for wash-down applications in wet or harsh environments or where sanitary conditions are a factor. Self-lubricating bearings resist corrosion, high impact and abrasion. Two-piece stainless steel housing units. Tolerates -60° to 180° F.

PRICE
$27.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2 lbs
Dimension F1/8
Bore Diameter1 in
Dimension C4 in
Dimension A1
Dimension B2
Dimension G1-1/8 in
Diameter1"
Dimension D3
Dimension E7/16

Product Details

TypeSelf-Aligning
SeriesPBSS-UH
Max Load CapacityMax. PV 3,000 lbs
Temperature Range-60 to 180 °F
DescriptionPillow Block UHMW-PE Bearing, Self-Aligning, SS Housing
Manufacturers Part NumberPBSS-UH-100
Housing MaterialStainless Steel
BrandClesco Bearings

Compliance & Certifications

CertificationsUSDA/FDA