Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clesco Bearings

Model # :WBB984179

MPN #: PBDC-BR-062

Clesco, Pillow Block Bronze Bearing, PBDC-BR-062, Rigid, Die Cast Zinc Housing, 5/8" Bore

Product Description
Two-Piece Housing has rust-proof plated finish. Bearing insert is encased in non-conductive, oil resistant rubber liner which corrects up to 2° misalignment while reducing vibration & noise. Includes 2 set screws.

PRICE
$31.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs
Dimension F5/8
Bore Diameter5/8 in
Dimension C3-9/16 in
Dimension A1
Dimension B1-7/8
Dimension G1-1/8 in
Diameter5/8"
Dimension D2-13/16
Dimension E5/16

Product Details

TypeRigid
SeriesPBDC-BR
Max Load CapacityMax. PV 50,000 lbs
Temperature Range-50 to 220 °F
DescriptionPillow Block Bronze Bearing, Rigid, Die Cast Zinc Housing
Manufacturers Part NumberPBDC-BR-062
Housing MaterialDie Cast Zinc
BrandClesco Bearings