Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clesco Bearings

Model # :WBB984588

MPN #: F2PS-BR-100

Clesco, 2 Bolt Flange Mount Bronze Bearing, F2PS-BR-100, Press Steel Housing, Self-Align, 1"ID

Product Description
Two-Piece Housing has rust-proof plated finish. Spring-lid oil cap is at 45 degrees and can be mounted vertically or horizontally. Porous flanged bronze bearing is press-fit in sturdy zinc die cast sphere with felt strip for lubrication. Includes 2 rubber grommets to reduce vibration & noise. Tolerates -5 to 220 F degrees.

Flange Mount Bearings are available with housing units made from die-cast zinc, pressed steel and pressed stainless steel. Die-cast zinc housings are non-corrosive and lightweight with either a bronze bearing or ball bearing insert. Pressed steel housings come plated with a rust-proof finish and are available with bronze bearing or ball bearing inserts. Stainless steel housings are USDA/FDA approved and have UHMW-PE bearing inserts and are ideal for wash-down applications in wet or harsh environments. Solid UHMW-PE Bearings are made completely from UHMW-PE and are USDA/FDA approved and are self-lubricating.

PRICE
$22.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.4 lbs
Bore Diameter1 in
Diameter1"

Product Details

Temperature Range-5 to 220 °F
TypeSelf-Aligning
Description2 Bolt Flange
SeriesF2PS-BR
Manufacturers Part NumberF2PS-BR-100
Housing MaterialPressed Steel
BrandClesco Bearings