R&R Textile Comforel Pillow - Standard Size - Cluster Fiber Fill - 12 Pack
Write a Review
|
Questions & Answers (0)
Product Description
The 100% cotton T230 ticking with piped edges and Dupont cluster fiberfill provide both comfort and support. The hypoallergenic and antimicrobial protection inhibits a variety of odor causing molds, bacterias, and funguses.
PRICE
$315.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 21 in |
| Bed Size | Standard |
Product Details
| Type | Pillows |
| Filling | DuPont Clusterfiber |
| Color | White |
| Antibacterial | Yes |
| Thread Count | T230 |
| Material | 100% Cotton |
| Package Quantity | 12 |
| Description | Comforel Pillow |
| Manufacturers Part Number | X11700 |
| Brand | R&R Textile |