Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
R&R Textile

Model # :WBB2369571

MPN #: X11500

R&R Textile Microvent Pillow - Standard Size - Microvent Fiber Fill - 12 Pack

Product Description
Durable without sacrificing comfort, the microscopic air vents as well as an antibacterial, antistatic, flame retardant and fluidproof finish make these pillows and ideal choice for healthcare facilities.

PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width21 in
Bed SizeStandard

Product Details

TypePillows
FillingMicrovent
MaterialVinyl
Package Quantity12
DescriptionMicrovent Pillow
ColorWhite
Manufacturers Part NumberX11500
AntibacterialYes
BrandR&R Textile