- 22mm Pilot Light Operator
- Metal Bezel
- Green Poly Lens Cap
- Includes Contact Holder
ABB Pilot Light Operator, 22mm, Green
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 2 |
| Depth | 2 |
| Height | 2 |
Product Details
| Type | Pilot Light |
| Bezel Style | Matte Chrome |
| Color | Green |
| Manufacturers Part Number | P9M-LVD |
| Brand | ABB |
Compliance & Certifications
| Environmental Rating | IP66 (IEC) / Type 1, 3, 3R, 3S, 4, 4X, 12, 13 (UL/NEMA) |
Related Products
Tecno Elettrica Ravasi (T.E.R.), F70EB12040000001 MIKE Pendant, 6 Button, Black, 1-Speed Buttons MIKE pendant control stations are designed for industrial applications. MIKE pendants support a safer, more efficient interface between an operator and a motor application. MIKE pendants are industrial control stations designed for heavy duty use. Design MIKE pendants are designed to look and feel good. Each graphic element is linked to a practical advantage. Its dimensions and shape reflect careful attention to ergonomics. Its compact dimensions and anti-slip grooves make it easy to handle ...
Tecno Elettrica Ravasi (T.E.R.), F70AB12020000001 MIKE Pendant, 4 Button, Black, 1-Speed Buttons MIKE pendant control stations are designed for industrial applications. MIKE pendants support a safer, more efficient interface between an operator and a motor application. MIKE pendants are industrial control stations designed for heavy duty use. Design MIKE pendants are designed to look and feel good. Each graphic element is linked to a practical advantage. Its dimensions and shape reflect careful attention to ergonomics. Its compact dimensions and anti-slip grooves make it easy to handle ...
22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.
Tecno Elettrica Ravasi (T.E.R.), F71GY10020000001 VICTOR Wall Mount Control Station, Yellow, 3 Hole, E-Stop + 2 Function VICTOR wall-mount control stations are designed for industrial applications. VICTOR wall-mounts support a safer, more efficient interface between an operator and a motor application. This auxiliary control acts on the motor of the machine through a power interface, such as a contactor or relay through PLC logic. VICTOR stations are industrial control stations designed for heavy duty use. Design VICTOR wall-mount control stations are designed to look and feel good. Each ...
22mm Non Metallic Standard Pilot Light Square-Full Volt. Push Button - White 22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.