
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Bimba-Mead Pilot Solenoid Valve M4V420-15-120VAC, 5 Port, 2 Pos, Double, 1/2" NPT, 120VAC, Cv=2.79
M4V420-15 piloted double solenoid valves are 4-way, 1/2 in NPT port, spool style valves. They are stackable and provide a 2-position, normally closed operation. The M4V420-15 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the M300M series manifolds. The DIN connector includes an LED indicator. Valves equipped with a turning manual override.
M4V420-15 piloted double solenoid valves are 4-way, 1/2 in NPT port, spool style valves. They are stackable and provide a 2-position, normally closed operation. The M4V420-15 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the M300M series manifolds. The DIN connector includes an LED indicator. Valves equipped with a turning manual override.
- LENGTH INCHES 8-49/64
- WIDTH INCHES 1-11/32
- HEIGHT INCHES 2-59/64
- BRAND Bimba-Mead
- MANUFACTURERS PART NUMBER M4V420-15-120VAC
- TYPE 5 Port 2 Position
- TEMPERATURE RANGE 23∼140°F
- PRESSURE 22 to 120 PSI
- LUBRICATION Not Required
- ACTUATION Internally Piloted
- MEDIA Air
- INSULATION Class F
- FLOW Cv = 2.79
- PORT SIZE 1/2" NPT
- POWER CONSUMPTION 3.5 VA
- PROTECTION IP65 (DIN 40050)
- POWER CONNECTION DIN / LED Connector
- VOLTAGE RANGE ±10%
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Bimba-Mead Pilot Solenoid Valve M4V410-15-120VAC, 5 Port, 2 Pos, Single, 1/2" NPT, 120VAC, Cv=2.79
Item #: B571919
Not Yet Rated
Usually ships in 5 to 8 days
$88.95

Bimba-Mead Pilot Solenoid Valve M4V420-15-120VAC, 5 Port, 2 Pos, Double, 1/2" NPT, 120VAC, Cv=2.79
$110.95
- Product Information
- Customer Review
- Product Q&A