Bimba-Mead Pilot Solenoid Valve M4V110-06-120VAC, 5 Port, 2 Pos, Single, 1/8" NPT, 120VAC, Cv=0.67
Write a Review
|
Questions & Answers (0)
Product Description
M4V110-06 piloted single solenoid valves are 4-way, 1/8 in NPT port, spool style valves. They are stackable and provide a 2-position, normally closed, spring return operation. The M4V110-06 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the M100M series manifolds. The DIN connector includes an LED indicator. Valves equipped with a turning manual override.
PRICE
$119.95
1
1
Ships in 85 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-29/32 in |
| Width | 5/64 in |
| Height | 2-11/64 in |
| Port Size | 1/8 NPT in |
Product Details
| Type | 5 Port 2 Position |
| Insulation Material | Class F |
| Power Connection | DIN / LED Connector |
| Pressure | 120 psi |
| Lubrication | Not Required |
| Protection | IP65 (DIN 40050) |
| Actuation | Internally Piloted |
| Power Consumption | 2.5 VA W |
| Temperature Range | 23 to 140 °F |
| Voltage Range | ±10% V |
| Manufacturers Part Number | M4V110-06-120VAC |
| Media | Air |
| Flow Coefficient | Cv = 0.67 |
| Brand | Bimba-Mead |