Directional Control Valves
Height
Price
Bimba-Mead Air Valve LTV-90, 5 Port, 2 Pos, Mechanical, 1/8" NPTF Port, Adj Roller Leaf Actr
Port Size
1/8 NPT in
Length
2-5/32 in
Height
3 in
Width
3/4 in
Bimba-Mead Air Valve Solenoid MB12-3CSC-120VAC, 1/8" NPTF, 3 Port, 2 Pos, Normally Clsd, 120VAC
Length
1-7/8 in
Height
2-3/8 in
Width
1-3/16 in
Pressure
Vacuum to 120 PSI psi
Port Size
1/4 NPTF in
Length
3-35/64 in
Height
2-29/32 in
Width
1-25/32 in
Bimba-Mead Air Valve LTV-25, 5 Port, 2 Pos, Mechanical, 1/8" NPTF Port, Roller Plunger Actr
Port Size
1/8 in
Length
1-1/4 in
Height
3-5/8 in
Width
3/4 in
Bimba-Mead Air Valve N2-DCD-E-24VDC, 5 Port, 2 Pos, Dbl Solenoid, 1/4" NPTF, Ext Air Supply, 24VDC
Port Size
1/4 NPTF in
Length
4-1/16 in
Height
2-29/32 in
Width
1-25/32 in
Bimba-Mead Air Valve LTV-15, 5 Port, 2 Pos, Mechanical, 1/8" NPTF Port, Roller Leaf Actr
Port Size
1/8 in
Length
2-5/32 in
Height
2-7/8 in
Width
3/4 in