Model # :WBB3175912
MPN #: P-SpartanG-PEU
19 mm Pin For Spartan Tag, Light Gray, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Global Security Solutions The 19 mm Stainless Steel Pin, ideal for thick materials, features a polypropylene plastic tip.
NOTE: Manufacturer will not sell or ship to residential addresses.
NOTE: Manufacturer will not sell or ship to residential addresses.
PRICE
$51.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Depth | 1 in |
| Height | 1 in |
Product Details
| Material | Stainless Steel/Polypropylene Plastic |
| Package Quantity | 100 |
| Description | Pin For Spartan Tag |
| Color | Gray |
| Manufacturers Part Number | P-SpartanG-PEU |