Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steel King

Model # :WBB3181855

MPN #: PINRACK4040VG

Steel King® Portable Pin Rack, 4000 lb. Capacity, 40"W x 40"D x 12"H, Green

Product Description
Steel King® specializes in the custom design of industrial storage racks to better meet customer needs. The Pin Rack industrial storage rack is no exception - an adaptation of our Stac-King® Rack. This portable rack features a double level sheet metal deck, perforated to accept drop-in "pins," allowing it to contain varying sizes of product. (Pins sold separately)

Features:
  • Vista green
  • 5/8" diameter pins
  • 4000 capacity each
  • Stackable up to 10 high
  • Interstack with portable racks
  • Ideal for steel stampings or other flat goods


PRICE
$1,259.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40 in
Depth40 in
Height12 in
Weight Capacity4000 lbs
Weight130 lbs

Product Details

Assembly RequiredNo
TypePin Rack Base
ColorGreen
Max Static Loaded Stack10
Fork Entry4-Way
Country of OriginUSA
MaterialSteel
Deck TypeSteel Deck
Package Quantity1
Manufacturers Part NumberPINRACK4040VG
BrandSteel King

Warranty

Warranty1