For Use With:
- Jet AG-4S 4" Angle Grinder
Product Details
| Manufacturers Part Number | JT9-AG4S-55 |
| Type | Pin Wrench |
| For Use With | Grinders |
| Brand | JET |
The return spring assembly fits between the nylon nut and the return spring bracket. This is a genuine Jet and Wilton replacement part used in compatible drill presses. This item is sold individually and is made of metal. During the installation process, a wrench might be needed to replace this part. It will require replacing if it breaks. For Use With: Jet J-A3816 (354500) 15-Inch Vari-Speed Drill Press J-A3816 (354500) 15-Inch Vari-Speed Drill Press J-A5816 (354550) 15-Inch Vari-Speed Drill Press J-A5816 (354550) 15-Inch Vari-Speed Drill Press J-A5818 (354551) 15-Inch Vari-Speed Drill ...
This item is made of metal and is sold individually. The retainer strap goes between the impeller housing and the filter. It may require a wrench and a set of pliers during the installation. It will require replacing if it becomes broken. This is a genuine Jet replacement part for use in dust collections. For Use With: Jet DC-650A (708640) Dust Collection DC-650C (708640C) Dust Collection DC-650ARC (708640RC) Dust Collection DC-650CRC (708641RC) Dust Collection DC-650BK (708642) Dust Collector DC-650CK (708642) Dust Collector DC-650MK (708642) Dust Collector
This is sold as a set of three rollers. The rollers attach to the case covers. During the installation process, an allen wrench might be needed to replace these parts. They may become broken or worn down and will need to be replaced. These items are OEM replacement parts for use in Powermatic speed powerfeeders. For Use With: Jet PF-31 (1790807K) 1Ph 115V 4 Speed Powerfeeder PF-33 (1790800k) 3Ph 230V 4 Speed Powerfeeder PF-33 (1790810K) 3Ph 460V 4 Speed Powerfeeder PF-33 FEEDER 1HP 3PH 460V 4 SPD
This is a genuine part that is supplied by the original manufacturer for use with Powermatic spiral cutter head planers. The wheels are attached to the bottom of the planer and are used for transporting it from place to place. This part is made of plastic and metal and is sold individually, though three are required for the unit. For installation, you will need a socket wrench and a screwdriver to aid you. For Use With: Jet 15S (1791210) 15" Spiral Cutterhead Planer 15HH (1791213) 15" Helical Cutterhead Planer
This is an original Jet-Wilton replacement part. The metal blade wheel is used in bandsaws to hold and turn the circular saw blade. You may want to replace both the front and rear blade wheels at the same time for even wear. If the blade wheels on your band saw have a tire, please be aware that the blade wheel does not come with the tire installed, so you may also want to purchase a new tire. You will need a hex or Allen wrench to replace this item. For Use With: Jet J-3410-2 (414455) 7x12 Cut-off Bandsaw J-3410-2 (414455) 7x12 Cut-off Bandsaw J-3410 (414454) 7x12 Cut-off Bandsaw J-3410 ...