Nyco Pine Oil Cleaner, Pine Scent, Gallon Bottle 4/Case - NL872-G4
Write a Review
|
Questions & Answers (0)
Product Description
Pure refined natural pine oil cleans and deodorizes in one step. Use on floors, walls, woodwork, fixtures, countertops, etc.
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 36 lbs |
| Size | 1 gal |
Product Details
| Type | Multi-Surface Floor Cleaner |
| Specific Gravity | 1 |
| pH | 9.0-11.0 |
| Color | Yellow |
| Application | Scrubbing |
| VOC Content | 3 |
| Scent | Pine |
| Size Type | Gallon Bottle |
| Description | Pine Oil Cleaner |
| Package Quantity | 4 Bottles |
| Manufacturers Part Number | NL872-G4 |
| Floor Type | Hardwood |
| Viscosity @ 25°C | 25cP °C |
| Water Solubility | Complete |
| Dilution Ratio | 1:64 |
| Brand | Nyco |