Features:
- 200 Degrees Flashpoint
- pH Levels 10.5-11.5
- 1.02 Specific Gravity Level
- Completely Water Soluble
- RTU Dilution Ratio
Weights & Dimensions
| Weight | 36 lbs |
Product Details
| Type | Freezer Cleaner |
| Capacity | 1GAL |
| Package Quantity | 4 |
| Description | Clean Freeze - Cleaner For Freezers/Sub-Zero Surfaces |
| Color | Yellow |
| Manufacturers Part Number | NL849-G4 |
| Brand | Nyco |
| Viscosity | 25cP |