Misty® Bolex Toilet Bowl & Urinal Cleaner - Quart Bottle, 12 Bottles/Case - 1038799
Write a Review
|
Questions & Answers (0)
Product Description
This highly concentrated blend of detergents, inorganic acids, wetting agents and rinse additives is specifically formulated to keep toilet bowls and urinals bright and sparkling clean. Regular use of this product will help to clean traps and sewer lines, aiding in preventing clogs. This product may be used to recondition badly soiled bowls and urinals or for use on fixtures that are not routinely cleaned. By removal of mineral scale, organic matter and stains from bowl and urinal surfaces, the source of offensive odors is usually eliminated. Not for use on porcelain, chrome or other polished metal surfaces.
PRICE
$51.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | Toilet Bowl Cleaner |
| Scent | Clean |
| Size Type | 32 oz. Bottle |
| Package Quantity | 12 Bottles |
| Description | Bolex Toilet Bowl & Urinal Cleaner |
| Manufacturers Part Number | 1038799 |
| Dilution Ratio | RTU |
| Brand | Misty |