Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB910811

MPN #: 131D

Master Lock® No. 131D Covered Solid Body Padlock

Product Description
Product Features:

  • 1-3/16" (30mm) wide black vinyl covered body for scratch resistance
  • Made of corrosion resistant materials
  • Hardened steel shackle for extra cut resistance
  • 4-pin cylinder for added pick resistance
  • Matching colored key head for added convenience


Best Used For:

  • Backpacks, Duffel Bags & Sports Bags
  • Briefcases & Computer Bags
  • Cabinets
  • Tackle Boxes


PRICE
$8.80

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/16 in
Weight0.2 lbs
Shackle Diameter3/16 in
Shackle Inside Height5/8 in
Shackle Inside Width9/16 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Different
ColorBlack
Series131
Accessory TypeLock
Shackle MaterialHardened Steel
Style4-Pin Cylinder Padlock
MaterialMetal
DescriptionKeyed Padlock
Package Quantity24
Manufacturers Part Number131D
BrandMaster Lock