Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798904

MPN #: 46029-4-CP

Kohler® Taut® Single-Hole Commercial Faucet with Grid Drain, 0.5 GPM

Product Description
Minimalist in its design, the Taut™ lavatory faucet collection is a versatile style choice for transitional or contemporary environments. Coordinate with KOHLER Taut™ showering components, and create a space that will look beautiful for years to come.

Features:
  • Metal construction
  • One-piece, self-contained ceramic disc valve allows for both volume and temperature control
  • Stationary spout
  • Metal throat plate
  • Flexible connections
  • Less drain and lift rod
  • Red/blue indexing
  • Vandal-resistant aerator
  • 0.5 gpm (1.9 lpm) maximum flow rate at 60 psi (4.14 bar)


PRICE
$185.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-7/8 in
Depth3-15/16 in
Height6-3/16 in
Spout Reach3-15/16 in
Spout Height3-9/16 in

Product Details

Flow Rate0.5 gal/min
ColorSilver
Gallons per Minute0.5 gal/min
Drain Assembly IncludedNo
Liters per Minute1.89 LPM
Mounting LocationDeck
FinishPolished Chrome
MaterialZinc
Manufacturers Part Number46029-4-CP
Faucet Holes1
Handle StyleLever
BrandKohler

Compliance & Certifications

ADA CompliantYes