Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sloan

Model # :WB236690

MPN #: EAF-275-ISM

Sloan® Solis® EAF-275-ISM Solar Powered Faucet

Product Description
Sloan® Solis® EAF-275-ISM Solar Powered Faucet w/ Integral Spout Temperature Mixer

Solar Powered, Sensor Activated Electronic Hand Washing Faucet for pre-tempered or hot and cold water operation. The first solar powered electronic faucet's integrated power plant transforms light into electrical energy. Optimal performance any place, any time; in sunlight or even artificial light. The unique Solar Energy Module utilizes any light source efficiently. Sloans new Optima EAF-275 Series electronic hand washing faucets operate by means of a dual infrared sensor and microprocessor based logic. The modular design incorporates all of the operating components of the faucet, including the sensor, solenoid, circuitry and solar energy module above the sink within a die-cast metal spout. ISM models feature an integral temperature control lever which allows the user to adjust the water temperature. This adjustment can also be converted to a fixed setting. EAF faucets ordered without the ISM variation must be connected to a single, pre-tempered water supply.

Solar Powered, Sensor Activated, Electronic, Chrome Plated Constructed Metal, Hand Washing Faucet with the following features:

  • Modular One-piece Construction with all Concealed Components above deck
  • Double Infrared Sensors with Automatic Setting Feature
  • Automatic Self-adapting Sensor Technology
  • Solar Powered
  • Magnetic Solenoid Valve
  • Water Supply Connection with Flexible High-pressure Hose and Strainer
  • Appropriate Mounting Hardware included
  • Includes 6 VDC Lithium Battery Back-up Power Source
  • Click
    PRICE
    $939.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Inlet ConnectionSingle 3/8 in
    Spout Reach4-11/32 in
    Spout Height5-1/8 in

    Product Details

    TypeIntegral Spout Mixer
    Control Circuit6 VDC- Includes Auto Set & Range Adjustment LED
    ColorSilver
    Power Supply6 VDC Plug-In
    Gallons per Minute0.5 gal/min
    Liters per Minute1.89 LPM
    StyleIntergal Spout Mixer
    Mounting LocationDeck
    FinishChrome
    Manufacturers Part NumberEAF-275-ISM
    Faucet Holes1
    Handle StyleSolar Powered Sensor
    Mixing ValveIncluded
    Sensor RangeNominal: 4"-5" , Self Adjustment: 2"-14"
    BrandSloan

    Compliance & Certifications

    Lead Free CompliantYes
    ADA CompliantYes