Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3121095

MPN #: 3MO180-BN

Pioneer Mod 3MO180-BN Single Lever Bathroom Faucet with Pop-Up PVD Brushed Nickel

Product Description
Pioneer's Mod Collection of faucets boldly pairs sculpted angularities with crisp, clean lines to create an engaging, minimalist style. The unique handle combines distinctive sophistication with superior functionality and performance, and are available in a modern matte black finish. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All MOD faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
Features:
  • Metal Lever Handle
  • Rigid Spout
  • 4-7/8" Reach, 6" from Deck to Aerator
  • Ceramic Disc Cartridge
  • 1-Hole Installation
  • Brass Pop-Up Drain Assembly
  • Easy-Install 18" Flex Supply Lines With 3/8" Connections
  • With 1.2 GPM Flow Rate


PRICE
$319.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-7/8 in
Depth6-3/4 in
Height6-3/4 in
Max Deck Thickness2
Connection Size3/8 in
ConnectionCompression
Center1-Hole Installation in
Spout Reach4-7/8 in
Spout Height6 in

Product Details

Flow Rate1.2 gal/min
ColorSilver
Drain Assembly IncludedYes
StyleModern
Drain TypeBrass Pop-Up Drain Assembly
Mounting LocationDeck Mount
FinishPVD Brushed Nickel
MaterialBrass
Manufacturers Part Number3MO180-BN
Faucet Holes1
Handle StyleLever
BrandPioneer