Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3120964

MPN #: 3BR300-ORB

Pioneer Brentwood 3BR300-ORB Two Handle Bathroom Faucet with Pop-Up Oil Rubbed Bronze

Product Description
The Brentwood Collection of faucets is the pinnacle of elegance and timeless design. Brentwood imparts traditional versatility and classic appeal with its sweeping high arc spout and dignified decorative accents, adding character and charm to your bathroom. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Brentwood faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
Features:
  • Metal Lever Handles
  • Gooseneck Spout Swivel 360 Degree
  • 4-7/8" Reach, 4-9/16" from Deck to Aerator
  • Ceramic Disc Cartridge
  • 3-Hole 4" Installation
  • Brass Pop-Up Drain Assembly
  • With 1.2 GPM Flow Rate


PRICE
$185.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-13/16 in
Depth6-11/16 in
Height7-3/8 in
Max Deck Thickness5/8
Centers3-Hole 4" Installation in
Connection Size1/2 in
ConnectionIPS-Male
Spout Reach4-7/8 in
Spout Height4-9/16 in

Product Details

Flow Rate1.2 gal/min
ColorBrown
Gallons per Minute1.2 gal/min
Drain Assembly IncludedYes
StyleTraditional
Drain TypeBrass Pop-Up Drain Assembly
Mounting LocationDeck
FinishOil Rubbed Bronze
MaterialBrass
Manufacturers Part Number3BR300-ORB
Faucet Holes3
Handle StyleLever
BrandPioneer